Shop All Plastic Bags
Zoro Select
12" x 10" Open Poly Bags, 3 mil, Clear
Mfr # 5DHJ0
Zoro # G0626656
product price: $62.59
/pk 1000, $0.06/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHJ0
- Zoro # G0626656
- UPC # 654866004278
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 12" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- PLASTILITE Insulated Shipping Box with Foam Cooler 7 5/8'' x 5 3/4'' x 4 3/8'' - 1 1/2'' Thick (451VA4CPLT)
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 (660-3SSMIA)
- WATER SPORTS Battlepack Toy Water Guns - 6 Piece (WA572143)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- ZORO SELECT 10" x 10" Open Poly Bags, 2 mil, Clear (5DGW9)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- Zoro Select Shipping & Packing Bags