Shop All Plastic Bags
Zoro Select
12" x 10" Open Poly Bags, 2 mil, Clear
Mfr # 5DGX0
Zoro # G2555786
product price: $49.19
/pk 1000, $0.05/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGX0
- Zoro # G2555786
- UPC # 654866003110
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 12" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Square Deal Composition Book, Blk Marble (09910)
- QUARTET Easel Pad Retainer, Black (51T)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- ZORO SELECT 42" x 26" Open Poly Bags, 2 mil, Clear (9AAE6)
- ZORO SELECT 26" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV8)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- Zoro Select Plastic Bags