Shop All Plastic Bags
This Product is Discontinued
Zoro Select
12" x 10" Open Poly Bags, 0.75 mil, Clear, PK 1000 (Discontinued)
Mfr # 4DKV9
Zoro # G2717732
This Product is Discontinued
Key Features
- Width 10"
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 0.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKV9
- Zoro # G2717732
- UPC # 190735899762
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Size | 12" x 10" |
Depth | 0 |
Details
Item | Open Poly Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | High Density Polyethylene (HDPE) |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | High Density Polyethylene (HDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 0.75 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.