Shop All Black Pipes
Zoro Select
1/2" x 10" Black Pipe Nipple Sch 80
Mfr # 90414
Zoro # G3444445
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90414
- Zoro # G3444445
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 9/16 in |
Outside Diameter | 13/16 in |
Overall Length | 10 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 9/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 9/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4156 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4156 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN C-35 Screw Cp (C35 SCREW CP)
- SLOAN Plumbing Stop H628 Vr Stop Cap Sleeve (6 Pack) (5308954)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169VL-4-2)
- KOHLER Service, 1.0 Gpf Piston Cover Assembly (1388292)
- ZORO SELECT Pipe (220164)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-15405)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 160 (82406)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNJ10)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (583-360)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (40503)
- Zoro Select Pipes