Shop All Black Pipes
Zoro Select
1/2" x 10" Black Pipe Nipple Sch 160
Mfr # 82414
Zoro # G1722603
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82414
- Zoro # G1722603
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Overall Length | 10 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10869GL)
- PARKER Female x Male Adapter, Brass, 1/8 in (222P-2-2)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (EL075-90)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 160 (82400)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- ZORO SELECT 1-1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40801TS)
- ZORO SELECT 4" x 4-1/2" Black Pipe Nipple Sch 40 (0830053807)
- ANVIL 1-1/2X3 Xh Blk Stl CW Nipple (0330532607)
- Zoro Select Black Pipes