Shop All Black Pipes
Zoro Select
1/2" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 40401
Zoro # G3185147
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40401
- Zoro # G3185147
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 13/16 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 9/16 in |
Outside Diameter | 13/16 in |
Inside Diameter | 9/16 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 9/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3006 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- WATTS Watts Bonnet Repair Kit (RK 800M4 B)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- SPEAKMAN Wrist Blade Kit, Polished Chrome, Brass (A-4WRIST)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WND13)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (40713)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 160 (82816)
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLZ6)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LMG6)
- Zoro Select Pipes