Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Welded SS Slip-On Flange
Mfr # 4381000400
Zoro # G2668023
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000400
- Zoro # G2668023
- UPC # 190735927410
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 3-1/2" |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Flange Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Slip-On Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Slip-On, 3 1/2 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES115)
- T&S BRASS Valve, Glass Filler, N/S, Kit For - Part# Ts015589-40 (TS015589-40)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- PENTAIR EPM10, 155634-43 2.5X10 CARBON FIL (EPM10)
- ZORO SELECT 2" Welded SS Slip-On Flange (4381000450)
- ZORO SELECT 4" Welded SS Slip-On Flange (4381000480)
- ZORO SELECT 3" Welded SS Slip-On Flange (4381000470)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1369)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307001616)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- Zoro Select Stainless Steel Pipe Fittings