Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD
Mfr # 1604B
Zoro # G3690522
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 16.35 in
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1604B
- Zoro # G3690522
- UPC # 698672023283
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 16.35 in |
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
4L, A, or AX Belt Pitch Dia. | 15.6 in |
5L, B, or BX Belt Pitch Dia. | 16 in |
For Bushing Size | SF |
Pitch Diameter | 15.6 in (4L, A), 16 in (5L, B) |
Minimum Bore Diameter | 1/2 in |
BX Pitch Diameter | 16 in |
4L Pitch Diameter | 15.6 in |
Length through Bore | 2 in |
Overall Width | 3 1/4 in |
B Pitch Diameter | 16 in |
Outside Diameter | 16.35 in |
Face Width | 3.25 in |
Face Diameter | 16.35 in |
Pitch Diameter for V-Belt Section | 4L: 15.85 in / 5L: 16.413 in / A: 15.85 in / B: 16.413 in |
Maximum Bore Diameter | 2 15/16 in |
5L Pitch Diameter | 16 in |
AX Pitch Diameter | 15.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 15.6 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15.6 in, 5L Pitch Diameter 16 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15.6 in, B Pitch Diameter 16 in, AX Pitch Diameter 15.6 in, BX Pitch Diameter 16 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B144)
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.25 in OD (AK5478)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK471)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK47118)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7458)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- TERRE PRODUCTS V-Groove Drive Pulley - 4.5'' Dia. - 5/8'' Bore - Steel (245058)
- Zoro Select V-Belt Pulleys