Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.25" OD
Mfr # 5V9253
Zoro # G3182401
original price:
$190.33
24% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Pulley Outside Dia. 9.25 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V9253
- Zoro # G3182401
- UPC # 698672060653
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
Pulley Outside Dia. | 9.25 in |
5V or 5VX Belt Pitch Dia. | 9.25 in |
Face Width | 2.38 in |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter for V-Belt Section | 5V: 9.25 in |
Length through Bore | 2 in |
Outside Diameter | 9.25 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 9.25 in (5V) |
Maximum Bore Diameter | 2 15/16 in |
For Bushing Size | SF |
Overall Width | 2 3/8 in |
Face Diameter | 9.25 in |
5V Pitch Diameter | 9.25 in |
5VX Pitch Diameter | 9.25 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 9.25 in, 5VX Pitch Diameter 9.25 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (1842B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.50" OD (3V654)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9478)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- Zoro Select Pulleys & Sheaves