Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD
Mfr # 5V853
Zoro # G3106932
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.5 in
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V853
- Zoro # G3106932
- UPC # 698672060417
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.5 in |
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
5V or 5VX Belt Pitch Dia. | 8.50 in |
Face Width | 2.38 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SF |
For Belt Trade Size | 5V, 5VX |
5VX Pitch Diameter | 8.5 in |
Length through Bore | 2 in |
Overall Width | 2 3/8 in |
Maximum Bore Diameter | 2 15/16 in |
Pitch Diameter for V-Belt Section | 5V: 8.5 in |
Face Diameter | 8.5 in |
Outside Diameter | 8.5 in |
5V Pitch Diameter | 8.5 in |
Pitch Diameter | 8.5 in (5V) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 8.5 in, 5VX Pitch Diameter 8.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH44)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.20 in OD (5V522)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.95" OD (664B)
- ZORO SELECT FHP Sheave, 2AK30-QT (2AK30)
- DODGE BK32 X 5/8 Sheave (BK32 X5/8)
- Zoro Select V-Belt Pulleys