Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.10 in OD
Mfr # 5V713
Zoro # G2631982
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Pulley Outside Dia. 7.1 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V713
- Zoro # G2631982
- UPC # 698672060059
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
Pulley Outside Dia. | 7.1 in |
5V or 5VX Belt Pitch Dia. | 7.10 in |
For Belt Trade Size | 5V, 5VX |
Face Width | 2.38 in |
For Bushing Size | SF |
5VX Pitch Diameter | 7.1 in |
Length through Bore | 2 in |
Overall Width | 2 3/8 in |
Pitch Diameter | 7.1 in (5V) |
5V Pitch Diameter | 7.1 in |
Maximum Bore Diameter | 2 15/16 in |
Minimum Bore Diameter | 1/2 in |
Face Diameter | 7.1 in |
Pitch Diameter for V-Belt Section | 5V: 7.1 in |
Outside Diameter | 7.1 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 7.1 in, 5VX Pitch Diameter 7.1 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3/8 X 63 (3V630)
- ALEMITE Grease Fitting Btn Hd Giant, 1/2"-14 NPTF (A1820)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.30" OD (3V531)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK30118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.35" OD (701B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 154 SK (2 B 154 SK)
- Zoro Select V-Belt Pulleys