Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD
Mfr # 5V1502
Zoro # G5504606
original price:
$306.02
9% off
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15 in
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5V1502
- Zoro # G5504606
- UPC # 698672061728
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15 in |
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
5V or 5VX Belt Pitch Dia. | 15.00 in |
Maximum Bore Diameter | 2 15/16 in |
Face Width | 1.69 in |
Face Diameter | 15 in |
5V Pitch Diameter | 15 in |
5VX Pitch Diameter | 15 in |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter for V-Belt Section | 5V: 15 in |
Length through Bore | 2 in |
Outside Diameter | 15 in |
Overall Width | 1 11/16 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 15 in (5V) |
For Bushing Size | SF |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 15 in, 5VX Pitch Diameter 15 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- NEVER-SEEZ Never-Seez NSBT-16 Regular Brush Top 1lb. (NSBT-16)
- DIXON K-Series ISO-A 5600 Coupler Seal Kit, 1" (8K-SKIT)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B46SDS (2B46SDS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- ZORO SELECT Sheave, 15/16 in dia. Bore, Fixed Bore (BK50X15/16)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK80X1-1/4)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK321)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (BK75)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- Zoro Select Pulleys & Sheaves