Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.95" OD
Mfr # 864B
Zoro # G3732075
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.95 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 4
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 864B
- Zoro # G3732075
- UPC # 698672022569
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.95 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
4L, A, or AX Belt Pitch Dia. | 8.2 in |
5L, B, or BX Belt Pitch Dia. | 8.6 in |
Outside Diameter | 8.95 in |
AX Pitch Diameter | 8.2 in |
Length through Bore | 1 7/8 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 8.2 in (4L, A), 8.6 in (5L, B) |
4L Pitch Diameter | 8.2 in |
5L Pitch Diameter | 8.6 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Overall Width | 3 1/4 in |
Pitch Diameter for V-Belt Section | 4L: 8.45 in / 5L: 9.013 in / A: 8.45 in / B: 9.013 in |
A Pitch Diameter | 8.2 in |
For Bushing Size | SK |
BX Pitch Diameter | 8.6 in |
B Pitch Diameter | 8.6 in |
Face Diameter | 8.95 in |
Face Width | 3.25 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.2 in, 5L Pitch Diameter 8.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.2 in, B Pitch Diameter 8.6 in, AX Pitch Diameter 8.2 in, BX Pitch Diameter 8.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- DAYTON 3ZM99 Bronze Sleeve Bearing 3 Pack (3ZM99)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- FESTO Compact Cylinder ADVU-16-15-P-A (ADVU-16-15-P-A)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3434)
- ZORO SELECT FHP Sheave, 2AK104 x 1 (2AK1041)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK3278)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2534)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.10" OD (5V712)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3058)
- CHICAGO DIE CASTING PULLEY 6X1/2"" (600A5)
- Zoro Select Pulleys & Sheaves