Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD
Mfr # 3V1404
Zoro # G3342771
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 14 in
- Number of Grooves 4
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V1404
- Zoro # G3342771
- UPC # 698672052085
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 14 in |
3V or 3VX Belt Pitch Dia. | 14.0 in |
3V Pitch Diameter | 14 in |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 7/8 in |
Outside Diameter | 14 in |
For Bushing Size | SK |
Face Diameter | 14 in |
For Belt Trade Size | 3V, 3VX |
Face Width | 1.91 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter for V-Belt Section | 3V: 14 in |
Pitch Diameter | 14 in (3V) |
3VX Pitch Diameter | 14 in |
Overall Width | 1 15/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 14 in, 3VX Pitch Diameter 14 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- PROTO Tethered Grease Gun, Pistol Grip, 3600 psi (JFC33HD-TT)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK27X3/4 (2AK27X3/4)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD (5V443)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2512)
- ZORO SELECT FHP Sheave, 2AK46-QT (2AK46)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 7.40" OD (702C)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK84 X 1-3/16 SHEAVE (AK84 X 1-3/16 SHEAVE)
- Zoro Select Pulleys & Sheaves