Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD
Mfr # 1104B
Zoro # G3669741
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 11.35 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1104B
- Zoro # G3669741
- UPC # 698672022804
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 11.35 in |
4L, A, or AX Belt Pitch Dia. | 10.6 in |
5L, B, or BX Belt Pitch Dia. | 11 in |
Outside Diameter | 11.35 in |
Overall Width | 3 1/4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | SK |
5L Pitch Diameter | 11 in |
Face Diameter | 11.35 in |
Pitch Diameter for V-Belt Section | 4L: 10.85 in / 5L: 11.413 in / A: 10.85 in / B: 11.413 in |
B Pitch Diameter | 11 in |
Pitch Diameter | 10.6 in (4L, A), 11 in (5L, B) |
Face Width | 3.25 in |
BX Pitch Diameter | 11 in |
Maximum Bore Diameter | 2 1/2 in |
Length through Bore | 1 7/8 in |
AX Pitch Diameter | 10.6 in |
Minimum Bore Diameter | 1/2 in |
4L Pitch Diameter | 10.6 in |
A Pitch Diameter | 10.6 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.6 in, 5L Pitch Diameter 11 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.6 in, B Pitch Diameter 11 in, AX Pitch Diameter 10.6 in, BX Pitch Diameter 11 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lub., 1/4" NPT, 61 cfm (C38221-810)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K342)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.70" OD (5V1874)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.90" OD (3V692)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2858)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 1/2" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2512)
- TB WOODS V-Belt Sheave, Classical, 25.0 dia. x 4B-E (2504B)
- Zoro Select Pulleys & Sheaves