Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 16.35" OD
Mfr # 1603B
Zoro # G3638451
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 16.35 in
- Number of Grooves 3
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1603B
- Zoro # G3638451
- UPC # 698672023276
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 16.35 in |
5L, B, or BX Belt Pitch Dia. | 16 in |
4L, A, or AX Belt Pitch Dia. | 15.6 in |
Face Diameter | 16.35 in |
A Pitch Diameter | 15.6 in |
Face Width | 2.5 in |
Length through Bore | 1 7/8 in |
4L Pitch Diameter | 15.6 in |
BX Pitch Diameter | 16 in |
AX Pitch Diameter | 15.6 in |
Outside Diameter | 16.35 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 15.6 in (4L, A), 16 in (5L, B) |
Pitch Diameter for V-Belt Section | 4L: 15.85 in / 5L: 16.413 in / A: 15.85 in / B: 16.413 in |
B Pitch Diameter | 16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | SK |
5L Pitch Diameter | 16 in |
Overall Width | 2 9/16 in |
Maximum Bore Diameter | 2 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15.6 in, 5L Pitch Diameter 16 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15.6 in, B Pitch Diameter 16 in, AX Pitch Diameter 15.6 in, BX Pitch Diameter 16 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Filter Flange Mt Large (TF060501AV)
- SMC Guided Cylinder, 20mm Bore, 50mm Stroke (MGPM20-50Z)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16F-1/2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (AK94)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK72X1-3/8)
- Zoro Select V-Belt Pulleys