Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD
Mfr # 702B
Zoro # G3219657
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 7.35 in
- Number of Grooves 2
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702B
- Zoro # G3219657
- UPC # 698672022187
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 7.35 in |
5L, B, or BX Belt Pitch Dia. | 7 in |
4L, A, or AX Belt Pitch Dia. | 6.6 in |
For Bushing Size | SK |
Overall Width | 2 1/16 in |
A Pitch Diameter | 6.6 in |
Face Diameter | 7.35 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter for V-Belt Section | 4L: 6.85 in / 5L: 7.413 in / A: 6.85 in / B: 7.413 in |
B Pitch Diameter | 7 in |
5L Pitch Diameter | 7 in |
Pitch Diameter | 6.6 in (4L, A), 7 in (5L, B) |
BX Pitch Diameter | 7 in |
AX Pitch Diameter | 6.6 in |
4L Pitch Diameter | 6.6 in |
Face Width | 1.75 in |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 7/8 in |
Outside Diameter | 7.35 in |
Maximum Bore Diameter | 2 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.6 in, 5L Pitch Diameter 7 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.6 in, B Pitch Diameter 7 in, AX Pitch Diameter 6.6 in, BX Pitch Diameter 7 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 26 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V265)
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/16 in. - 5/8 in. Hose O.D., .49 in. I.D., 66’ Length (460040)
- D&D 157" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B154)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06S)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (2BK130)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- Zoro Select V-Belt Pulleys