Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 13.95 in OD
Mfr # 1362B
Zoro # G2679792
original price:
$119.99
10% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 13.95 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1362B
- Zoro # G2679792
- UPC # 698672023023
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 13.95 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
5L, B, or BX Belt Pitch Dia. | 13.6 in |
4L, A, or AX Belt Pitch Dia. | 13.2 in |
AX Pitch Diameter | 13.2 in |
For Bushing Size | SK |
5L Pitch Diameter | 13.6 in |
BX Pitch Diameter | 13.6 in |
Length through Bore | 1 7/8 in |
A Pitch Diameter | 13.2 in |
Maximum Bore Diameter | 2 1/2 in |
B Pitch Diameter | 13.6 in |
Pitch Diameter | 13.2 in (4L, A), 13.6 in (5L, B) |
Overall Width | 2 1/16 in |
Outside Diameter | 13.95 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter for V-Belt Section | 4L: 13.45 in / 5L: 14.013 in / A: 13.45 in / B: 14.013 in |
Face Diameter | 13.95 in |
Face Width | 1.75 in |
4L Pitch Diameter | 13.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.2 in, 5L Pitch Diameter 13.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.2 in, B Pitch Diameter 13.6 in, AX Pitch Diameter 13.2 in, BX Pitch Diameter 13.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (6L214)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-75-11)
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore (BK62X1-3/16)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00 in OD (3V1904)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK100X1-1/4)
- ZORO SELECT FHP Sheave, AK154-QT (AK154)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- Zoro Select Pulleys & Sheaves