Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.35 in OD
Mfr # 1102B
Zoro # G3330686
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 11.35 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1102B
- Zoro # G3330686
- UPC # 698672022781
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 11.35 in |
4L, A, or AX Belt Pitch Dia. | 10.6 in |
5L, B, or BX Belt Pitch Dia. | 11 in |
For Bushing Size | SK |
Pitch Diameter for V-Belt Section | 4L: 10.85 in / 5L: 11.413 in / A: 10.85 in / B: 11.413 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 1/16 in |
A Pitch Diameter | 10.6 in |
Face Diameter | 11.35 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 10.6 in (4L, A), 11 in (5L, B) |
Outside Diameter | 11.35 in |
Length through Bore | 1 7/8 in |
Maximum Bore Diameter | 2 1/2 in |
BX Pitch Diameter | 11 in |
5L Pitch Diameter | 11 in |
Face Width | 1.75 in |
AX Pitch Diameter | 10.6 in |
4L Pitch Diameter | 10.6 in |
B Pitch Diameter | 11 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.6 in, 5L Pitch Diameter 11 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.6 in, B Pitch Diameter 11 in, AX Pitch Diameter 10.6 in, BX Pitch Diameter 11 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- BANDO 3M Ht Timing Belt, 225-3M-6 (225-3M-6)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK21X1/2)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3212)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3934)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.95" OD (664B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- Zoro Select V-Belt Pulleys