Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD
Mfr # 3V3.354
Zoro # G2616241
original price:
$56.89
16% off
new price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 3.35 in
- Number of Grooves 4
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V3.354
- Zoro # G2616241
- UPC # 698672050524
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 3.35 in |
3V or 3VX Belt Pitch Dia. | 3.35 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 3.35 in |
For Bushing Size | SH |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter for V-Belt Section | 3V: 3.35 in |
3VX Pitch Diameter | 3.35 in |
Face Width | 1.91 in |
Overall Width | 1 15/16 in |
Face Diameter | 3.35 in |
3V Pitch Diameter | 3.35 in |
For Belt Trade Size | 3V, 3VX |
Pitch Diameter | 3.35 in (3V) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 3.35 in, 3VX Pitch Diameter 3.35 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 1/2 in., TubexTube (KQ2T13-00A)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-7/8-XBE)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.75 in OD (643B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 12.50" OD (5V1252)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1/2-in. Bre, Fnshd Bre w/Set Scrw No Keyway, 3.15-in. OD (1VP34 X 1/2)
- Zoro Select Pulleys & Sheaves