Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.65 in OD
Mfr # 3V3653
Zoro # G2541454
original price:
$58.19
25% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 3.65 in
- Number of Grooves 3
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3V3653
- Zoro # G2541454
- UPC # 698672050630
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 3.65 in |
3V or 3VX Belt Pitch Dia. | 3.65 in |
Outside Diameter | 3.65 in |
Pitch Diameter for V-Belt Section | 3V: 3.65 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.5 in |
Length through Bore | 1 1/4 in |
For Bushing Size | SH |
Pitch Diameter | 3.65 in (3V) |
For Belt Trade Size | 3V, 3VX |
3VX Pitch Diameter | 3.65 in |
Overall Width | 1 1/2 in |
3V Pitch Diameter | 3.65 in |
Face Diameter | 3.65 in |
Maximum Bore Diameter | 1 5/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 3.65 in, 3VX Pitch Diameter 3.65 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT SOCKET RETAINER (ACA9328830-3)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- FESTO Front Panel Valve SVS-3-1/8 (SVS-3-1/8)
- GATES Hi-Power II Belts, B433 (B433)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 9.40" OD (903C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK941)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Steel (240058)
- Zoro Select Pulleys & Sheaves