Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD
Mfr # 3V562
Zoro # G2550536
original price:
$56.89
10% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 5.6 in
- Number of Grooves 2
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V562
- Zoro # G2550536
- UPC # 698672051347
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 5.6 in |
3V or 3VX Belt Pitch Dia. | 5.6 in |
3V Pitch Diameter | 5.6 in |
Length through Bore | 1 1/4 in |
Face Diameter | 5.6 in |
For Bushing Size | SH |
Overall Width | 1 1/8 in |
Pitch Diameter for V-Belt Section | 3V: 5.6 in |
Face Width | 1.09 in |
For Belt Trade Size | 3V, 3VX |
3VX Pitch Diameter | 5.6 in |
Outside Diameter | 5.6 in |
Pitch Diameter | 5.6 in (3V) |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 5.6 in, 3VX Pitch Diameter 5.6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (IGBK03830-25-G)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.75" OD (742B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2778)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.00 in OD (5V903)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- POWERDRIVE 1" Sheave 12.25" OD (AK124-1)
- Zoro Select Pulleys & Sheaves