Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD
Mfr # 5V442
Zoro # G3609575
original price:
$67.45
10% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 4.4 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V442
- Zoro # G3609575
- UPC # 698672062800
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 4.4 in |
5V or 5VX Belt Pitch Dia. | 4.40 in |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | 5V, 5VX |
Outside Diameter | 4.4 in |
Pitch Diameter for V-Belt Section | 5V: 4.4 in |
For Bushing Size | SH |
Face Diameter | 4.4 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 4.4 in (5V) |
Face Width | 1.69 in |
Length through Bore | 1 1/4 in |
5VX Pitch Diameter | 4.4 in |
Overall Width | 1 11/16 in |
5V Pitch Diameter | 4.4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.4 in, 5VX Pitch Diameter 4.4 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16)
- MOBIL 14 oz Cartridge Brown (105804)
- VIAIR Fuse Holder, Mounting Tabs, for 20-to 60 (92952)
- NSK NSK-608ZZC3 EA6U5, 600 Series Single Row Deep Groove Ball Bearing, 608ZZC3 EA6U5 (608ZZC3 EA6U5)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.20 in OD (5V522)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD (5V1254)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK95X1-3/8)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4134)
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- Zoro Select V-Belt Pulleys