Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.15 in OD
Mfr # 382B
Zoro # G2624343
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 4.15 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 382B
- Zoro # G2624343
- UPC # 698672020268
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 4.15 in |
4L, A, or AX Belt Pitch Dia. | 3.4 in |
5L, B, or BX Belt Pitch Dia. | 3.8 in |
For Bushing Size | SH |
5L Pitch Diameter | 3.8 in |
B Pitch Diameter | 3.8 in |
Pitch Diameter for V-Belt Section | 4L: 3.65 in / 5L: 4.213 in / A: 3.65 in / B: 4.213 in |
A Pitch Diameter | 3.4 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 3.4 in |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 1 5/8 in |
Overall Width | 1 9/16 in |
Outside Diameter | 4.15 in |
Face Width | 1.75 in |
Face Diameter | 4.15 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
BX Pitch Diameter | 3.8 in |
Pitch Diameter | 3.4 in (4L, A), 3.8 in (5L, B) |
4L Pitch Diameter | 3.4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.4 in, 5L Pitch Diameter 3.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.4 in, B Pitch Diameter 3.8 in, AX Pitch Diameter 3.4 in, BX Pitch Diameter 3.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case (RO365B-02)
- ZORO SELECT V-Belt Sheave, 4 lb, Cast Iron (AK89H)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5134)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 23.75 in OD (2342B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- Zoro Select V-Belt Pulleys