Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.65" OD
Mfr # 3V3652
Zoro # G2663324
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.65 in
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Number of Grooves 2
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V3652
- Zoro # G2663324
- UPC # 698672050623
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.65 in |
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
3V or 3VX Belt Pitch Dia. | 3.65 in |
Pitch Diameter | 3.65 in (3V) |
For Belt Trade Size | 3V, 3VX |
Outside Diameter | 3.65 in |
Face Diameter | 3.65 in |
Length through Bore | 1 1/4 in |
3VX Pitch Diameter | 3.65 in |
Pitch Diameter for V-Belt Section | 3V: 3.65 in |
For Bushing Size | SH |
3V Pitch Diameter | 3.65 in |
Overall Width | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.09 in |
Maximum Bore Diameter | 1 5/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 3.65 in, 3VX Pitch Diameter 3.65 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- DAYTON 3V280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (13V706)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 7.10 in OD (5V715)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.50" OD (5V854)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (BK85X1)
- Zoro Select Pulleys & Sheaves