Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.55 in OD
Mfr # 421B
Zoro # G2523202
original price:
$30.69
10% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 4.55 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 421B
- Zoro # G2523202
- UPC # 698672020497
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 4.55 in |
4L, A, or AX Belt Pitch Dia. | 3.8 in |
5L, B, or BX Belt Pitch Dia. | 4.2 in |
Face Width | 0.88 in |
A Pitch Diameter | 3.8 in |
BX Pitch Diameter | 4.2 in |
For Bushing Size | SH |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/8 in |
Pitch Diameter | 3.8 in (4L, A), 4.2 in (5L, B) |
4L Pitch Diameter | 3.8 in |
Maximum Bore Diameter | 1 5/8 in |
AX Pitch Diameter | 3.8 in |
B Pitch Diameter | 4.2 in |
5L Pitch Diameter | 4.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 1/4 in |
Face Diameter | 4.55 in |
Outside Diameter | 4.55 in |
Pitch Diameter for V-Belt Section | 4L: 4.05 in / 5L: 4.613 in / A: 4.05 in / B: 4.613 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.8 in, 5L Pitch Diameter 4.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.8 in, B Pitch Diameter 4.2 in, AX Pitch Diameter 3.8 in, BX Pitch Diameter 4.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C97 101" Outside Length, 7/8" Top Width, 1 Ribs (C97-2)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,000 psi (A5835 OMP)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- NATIONAL Small Bore Metric Seals, 68X90X8-R2LS32-S (68X90X8-R2LS32-S)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 23.60" OD (5V2364)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2858)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- Zoro Select Pulleys & Sheaves