Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD
Mfr # 361B
Zoro # G3160744
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 3.95 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 361B
- Zoro # G3160744
- UPC # 698672020138
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
Pulley Outside Dia. | 3.95 in |
5L, B, or BX Belt Pitch Dia. | 3.6 in |
4L, A, or AX Belt Pitch Dia. | 3.2 in |
4L Pitch Diameter | 3.2 in |
Length through Bore | 1 1/4 in |
Face Diameter | 3.95 in |
For Bushing Size | SH |
Outside Diameter | 3.95 in |
Pitch Diameter for V-Belt Section | 4L: 3.45 in / 5L: 4.013 in / A: 3.45 in / B: 4.013 in |
Minimum Bore Diameter | 1/2 in |
BX Pitch Diameter | 3.6 in |
5L Pitch Diameter | 3.6 in |
Maximum Bore Diameter | 1 5/8 in |
A Pitch Diameter | 3.2 in |
Face Width | 0.88 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
AX Pitch Diameter | 3.2 in |
Pitch Diameter | 3.2 in (4L, A), 3.6 in (5L, B) |
B Pitch Diameter | 3.6 in |
Overall Width | 1 3/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, AX Pitch Diameter 3.2 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- CRC Galvanize Coating, 16 oz (18414)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (5V804)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25 in OD (AK1241)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.10" OD (5V712)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4612)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.35 in OD (402B)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.4 inch OD (1C70SF)
- Zoro Select Pulleys & Sheaves