Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.95" OD
Mfr # 664B
Zoro # G3609724
original price:
$146.51
29% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.95 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 664B
- Zoro # G3609724
- UPC # 698672021968
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.95 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
4L, A, or AX Belt Pitch Dia. | 6.2 in |
5L, B, or BX Belt Pitch Dia. | 6.6 in |
4L Pitch Diameter | 6.2 in |
Face Diameter | 6.95 in |
Pitch Diameter for V-Belt Section | 4L: 6.45 in / 5L: 7.013 in / A: 6.45 in / B: 7.013 in |
Face Width | 3.25 in |
BX Pitch Diameter | 6.6 in |
Minimum Bore Diameter | 1/2 in |
B Pitch Diameter | 6.6 in |
Outside Diameter | 6.95 in |
Maximum Bore Diameter | 1 15/16 in |
Pitch Diameter | 6.2 in (4L, A), 6.6 in (5L, B) |
A Pitch Diameter | 6.2 in |
Overall Width | 3 1/4 in |
For Bushing Size | SD |
AX Pitch Diameter | 6.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
5L Pitch Diameter | 6.6 in |
Length through Bore | 1 13/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter 6.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, B Pitch Diameter 6.6 in, AX Pitch Diameter 6.2 in, BX Pitch Diameter 6.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO High Viscosity Filter Cart (36970)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8F)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.95 in OD (BK72)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- ZORO SELECT V-Belt Sheave, 20.6 lb, Cast Iron (2C105SF)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK25 X 1-1/8 SHEAVE (AK25 X 1-1/8 SHEAVE)
- Zoro Select V-Belt Pulleys