Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.55 in OD
Mfr # 624B
Zoro # G2566252
original price:
$92.15
10% off
new price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 6.55 in
- Number of Grooves 4
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 624B
- Zoro # G2566252
- UPC # 698672021722
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 6.55 in |
5L, B, or BX Belt Pitch Dia. | 6.2 in |
4L, A, or AX Belt Pitch Dia. | 5.8 in |
4L Pitch Diameter | 5.8 in |
Overall Width | 3 1/4 in |
B Pitch Diameter | 6.2 in |
Maximum Bore Diameter | 1 15/16 in |
For Bushing Size | SD |
BX Pitch Diameter | 6.2 in |
5L Pitch Diameter | 6.2 in |
Outside Diameter | 6.55 in |
Pitch Diameter for V-Belt Section | 4L: 6.05 in / 5L: 6.613 in / A: 6.05 in / B: 6.613 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 3.25 in |
AX Pitch Diameter | 5.8 in |
Face Diameter | 6.55 in |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 13/16 in |
A Pitch Diameter | 5.8 in |
Pitch Diameter | 5.8 in (4L, A), 6.2 in (5L, B) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.8 in, 5L Pitch Diameter 6.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.8 in, B Pitch Diameter 6.2 in, AX Pitch Diameter 5.8 in, BX Pitch Diameter 6.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In (MF0062273)
- BUYERS PRODUCTS #12 SAE Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075SAE)
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3412)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- ZORO SELECT FHP Sheave, AK144-QT (AK144)
- ZORO SELECT FHP Sheave, AK26 x 3/4 (AK2634)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 13.95 in OD (1361B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.55 in OD (BK34)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- Zoro Select Pulleys & Sheaves