Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.15" OD
Mfr # 584B
Zoro # G3676312
original price:
$116.46
28% off
new price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.15 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 584B
- Zoro # G3676312
- UPC # 698672021487
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.15 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 5.8 in |
4L, A, or AX Belt Pitch Dia. | 5.4 in |
5L Pitch Diameter | 5.8 in |
Face Width | 3.25 in |
Maximum Bore Diameter | 1 15/16 in |
AX Pitch Diameter | 5.4 in |
Outside Diameter | 6.15 in |
A Pitch Diameter | 5.4 in |
Face Diameter | 6.15 in |
Length through Bore | 1 13/16 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter for V-Belt Section | 4L: 5.65 in / 5L: 6.213 in / A: 5.65 in / B: 6.213 in |
B Pitch Diameter | 5.8 in |
Overall Width | 3 1/4 in |
Pitch Diameter | 5.4 in (4L, A), 5.8 in (5L, B) |
For Bushing Size | SD |
BX Pitch Diameter | 5.8 in |
4L Pitch Diameter | 5.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.4 in, 5L Pitch Diameter 5.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.4 in, B Pitch Diameter 5.8 in, AX Pitch Diameter 5.4 in, BX Pitch Diameter 5.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4634)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.50" OD (3V654)
- ZORO SELECT FHP Sheave, BK55 x 3/4 (BK5534)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.75 in OD (5V9754)
- ZORO SELECT V-Belt Sheave, 20.6 lb, Cast Iron (2C105SF)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- Zoro Select V-Belt Pulleys