Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD
Mfr # 5V594
Zoro # G3731813
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 5.9 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5V594
- Zoro # G3731813
- UPC # 698672063456
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 5.9 in |
5V or 5VX Belt Pitch Dia. | 5.90 in |
Pitch Diameter | 5.9 in (5V) |
Maximum Bore Diameter | 1 15/16 in |
For Bushing Size | SD |
Face Diameter | 5.9 in |
Overall Width | 3 1/16 in |
For Belt Trade Size | 5V, 5VX |
Length through Bore | 1 13/16 in |
Outside Diameter | 5.9 in |
Pitch Diameter for V-Belt Section | 5V: 5.9 in |
Face Width | 3.06 in |
Minimum Bore Diameter | 1/2 in |
5V Pitch Diameter | 5.9 in |
5VX Pitch Diameter | 5.9 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.9 in, 5VX Pitch Diameter 5.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Duo Spiral Plastic Tubing PUN-12X2-S-1-DUO-BS (PUN-12X2-S-1-DUO-BS)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5658)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- ZORO SELECT FHP Sheave, BK80 x 3/4 (BK8034)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 3 Groove 2.65" OD (3V2653)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (1B46SDS)
- Zoro Select Pulleys & Sheaves