Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.15" OD
Mfr # 484B
Zoro # G2561562
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.15 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 484B
- Zoro # G2561562
- UPC # 698672020886
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.15 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 4.8 in |
4L, A, or AX Belt Pitch Dia. | 4.4 in |
Outside Diameter | 5.15 in |
Length through Bore | 1 13/16 in |
BX Pitch Diameter | 4.8 in |
Maximum Bore Diameter | 1 15/16 in |
For Bushing Size | SD |
AX Pitch Diameter | 4.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
5L Pitch Diameter | 4.8 in |
Pitch Diameter for V-Belt Section | 4L: 4.65 in / 5L: 5.213 in / A: 4.65 in / B: 5.213 in |
B Pitch Diameter | 4.8 in |
4L Pitch Diameter | 4.4 in |
Face Diameter | 5.15 in |
Face Width | 3.25 in |
A Pitch Diameter | 4.4 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 4.4 in (4L, A), 4.8 in (5L, B) |
Overall Width | 3 1/4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.4 in, 5L Pitch Diameter 4.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.4 in, B Pitch Diameter 4.8 in, AX Pitch Diameter 4.4 in, BX Pitch Diameter 4.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.15" O.D. (1VP34X5/8)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 9.40" OD (902C)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- ZORO SELECT FHP Sheave, 2AK124-QT (2AK124)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (3V802)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK55X5/8)
- Zoro Select Pulleys & Sheaves