Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.00" OD
Mfr # 3V504
Zoro # G2697737
original price:
$57.05
10% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V504
- Zoro # G2697737
- UPC # 698672051125
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
3V or 3VX Belt Pitch Dia. | 5.0 in |
3VX Pitch Diameter | 5 in |
3V Pitch Diameter | 5 in |
For Bushing Size | SDS |
Length through Bore | 1 5/16 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | 3V, 3VX |
Outside Diameter | 5 in |
Pitch Diameter for V-Belt Section | 3V: 5 in |
Face Diameter | 5 in |
Maximum Bore Diameter | 1 15/16 in |
Overall Width | 1 15/16 in |
Face Width | 1.91 in |
Pitch Diameter | 5 in (3V) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 5 in, 3VX Pitch Diameter 5 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- BREEZE Hose Clamp, Mini, SAE 16, Zinc, PK10 (3516)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EMV)
- PREVOST High Flow Coupler, 3/8" MNPT (ERC 071252)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.95" OD (861B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5058)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AK8458)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.45 in OD (BK47)
- DODGE 2BK30 X 5/8 Sheave (2BK30X5/8)
- Zoro Select V-Belt Pulleys