Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD
Mfr # 384B
Zoro # G5709015
original price:
$99.19
30% off
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 4.15 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 384B
- Zoro # G5709015
- UPC # 698672020282
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 4.15 in |
Keyway Size | No Keyway |
4L, A, or AX Belt Pitch Dia. | 3.4 in |
5L, B, or BX Belt Pitch Dia. | 3.8 in |
Keyway Size Type | No Keyway |
Maximum Bore Diameter | 1 15/16 in |
Face Width | 3.25 in |
B Pitch Diameter | 3.8 in |
Outside Diameter | 4.15 in |
Length through Bore | 1 13/16 in |
Face Diameter | 4.15 in |
Pitch Diameter for V-Belt Section | 4L: 3.65 in / 5L: 4.213 in / A: 3.65 in / B: 4.213 in |
5L Pitch Diameter | 3.8 in |
Overall Width | 4 3/16 in |
4L Pitch Diameter | 3.4 in |
BX Pitch Diameter | 3.8 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 3.4 in |
AX Pitch Diameter | 3.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.4 in, 5L Pitch Diameter 3.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.4 in, B Pitch Diameter 3.8 in, AX Pitch Diameter 3.4 in, BX Pitch Diameter 3.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (AK44X1-1/8)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 31.4 in L Outside (BX28)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- NACHI 22Cm3/Rev 39.6Lpm 2-7Mpa 2000Rpm 3/4In Hydraulic Piston Pump (PVS-1A-22N1-12)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- ZORO SELECT V-Belt Sheave, 1.2 lb, Cast Iron (AK32H)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK21X1/2)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V65 (3Q3V65)
- Zoro Select Pulleys & Sheaves