Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD
Mfr # 543B
Zoro # G3269691
original price:
$65.69
5% off
new price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 5.75 in
- Number of Grooves 3
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 543B
- Zoro # G3269691
- UPC # 698672021234
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 5.75 in |
5L, B, or BX Belt Pitch Dia. | 5.4 in |
4L, A, or AX Belt Pitch Dia. | 5 in |
A Pitch Diameter | 5 in |
5L Pitch Diameter | 5.4 in |
Face Diameter | 5.75 in |
Overall Width | 2 1/2 in |
4L Pitch Diameter | 5 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 5 in (4L, A), 5.4 in (5L, B) |
Pitch Diameter for V-Belt Section | 4L: 5.25 in / 5L: 5.813 in / A: 5.25 in / B: 5.813 in |
Maximum Bore Diameter | 1 15/16 in |
For Bushing Size | SD |
Face Width | 2.5 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 5 in |
Length through Bore | 1 13/16 in |
BX Pitch Diameter | 5.4 in |
B Pitch Diameter | 5.4 in |
Outside Diameter | 5.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter 5.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter 5.4 in, AX Pitch Diameter 5 in, BX Pitch Diameter 5.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- FESTO Push-In L-Fitting QBL-3/8-1/4-U (QBL-3/8-1/4-U)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- MITSUBOSHI Super KB 5L Type, 5/8" x 53'' (5LK530)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT FHP Sheave, 2BK120 x 1-7/16 (2BK1201716)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK72X1-3/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK77X 1 3/8 (BK77X 1 3/8)
- Zoro Select V-Belt Pulleys