Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD
Mfr # 503B
Zoro # G3227201
original price:
$64.71
13% off
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.35 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 3
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 503B
- Zoro # G3227201
- UPC # 698672020992
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.35 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 5 in |
4L, A, or AX Belt Pitch Dia. | 4.6 in |
Maximum Bore Diameter | 1 15/16 in |
BX Pitch Diameter | 5 in |
Face Diameter | 5.35 in |
Overall Width | 2 1/2 in |
Pitch Diameter for V-Belt Section | 4L: 4.85 in / 5L: 5.413 in / A: 4.85 in / B: 5.413 in |
Outside Diameter | 5.35 in |
A Pitch Diameter | 4.6 in |
AX Pitch Diameter | 4.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
B Pitch Diameter | 5 in |
Face Width | 2.5 in |
Length through Bore | 1 13/16 in |
Pitch Diameter | 4.6 in (4L, A), 5 in (5L, B) |
4L Pitch Diameter | 4.6 in |
Minimum Bore Diameter | 1/2 in |
5L Pitch Diameter | 5 in |
For Bushing Size | SD |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.6 in, 5L Pitch Diameter 5 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.6 in, B Pitch Diameter 5 in, AX Pitch Diameter 4.6 in, BX Pitch Diameter 5 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- GATES PowerGrip HTD Belts, 501-3M-15 (501-3M-15)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK100X1-1/4)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 7.40" OD (702C)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.25 in OD (2AK2258)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1-7/16)
- Zoro Select Pulleys & Sheaves