Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD
Mfr # 3V4753
Zoro # G3197293
original price:
$54.89
5% off
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 4.75 in
- Number of Grooves 3
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3V4753
- Zoro # G3197293
- UPC # 698672050999
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 4.75 in |
3V or 3VX Belt Pitch Dia. | 4.75 in |
3V Pitch Diameter | 4.75 in |
For Bushing Size | SDS |
3VX Pitch Diameter | 4.75 in |
Overall Width | 1 1/2 in |
Pitch Diameter for V-Belt Section | 3V: 4.75 in |
Outside Diameter | 4.75 in |
Face Diameter | 4.75 in |
Face Width | 1.5 in |
Maximum Bore Diameter | 1 15/16 in |
For Belt Trade Size | 3V, 3VX |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 5/16 in |
Pitch Diameter | 4.75 in (3V) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 4.75 in, 3VX Pitch Diameter 4.75 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron (ZX-SRE40910)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- HYDROMAXX 2"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS200025)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.75 in OD (BK120)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (542B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.90" OD (5V1092)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP65 1 1/8 (2VP65 1 1/8)
- Zoro Select V-Belt Pulleys