Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD
Mfr # 5V4653
Zoro # G3665654
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 4.65 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V4653
- Zoro # G3665654
- UPC # 698672062930
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 4.65 in |
5V or 5VX Belt Pitch Dia. | 4.65 in |
Maximum Bore Diameter | 1 15/16 in |
For Belt Trade Size | 5V, 5VX |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 4.65 in |
For Bushing Size | SDS |
Overall Width | 2 3/8 in |
Face Diameter | 4.65 in |
Length through Bore | 1 5/16 in |
Face Width | 2.38 in |
Pitch Diameter for V-Belt Section | 5V: 4.65 in |
Pitch Diameter | 4.65 in (5V) |
5VX Pitch Diameter | 4.65 in |
5V Pitch Diameter | 4.65 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.65 in, 5VX Pitch Diameter 4.65 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist Flare Nozzle, 1In, PK20 (46427)
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- FESTO Push-In T-Connector QST-6 (QST-6)
- LOC-LINE Flat Slot 60 Nozzle, 1/4In, PK20 (49452)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK2778)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD (5V592)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- Zoro Select V-Belt Pulleys