Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD
Mfr # 3V802
Zoro # G2594767
original price:
$76.85
9% off
new price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V802
- Zoro # G2594767
- UPC # 698672051828
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
3V or 3VX Belt Pitch Dia. | 8.0 in |
3VX Pitch Diameter | 8 in |
Pitch Diameter for V-Belt Section | 3V: 8 in |
Pitch Diameter | 8 in (3V) |
Outside Diameter | 8 in |
For Belt Trade Size | 3V, 3VX |
Length through Bore | 1 5/16 in |
Overall Width | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
Face Diameter | 8 in |
Face Width | 1.09 in |
3V Pitch Diameter | 8 in |
For Bushing Size | SDS |
Maximum Bore Diameter | 1 15/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 8 in, 3VX Pitch Diameter 8 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Relief Valve, 200 psi, ASME (136-0007RP)
- LOVEJOY U Joint, 1/2 In (D-6B)
- CAMOZZI Mechanical Poppet Valve (138-945)
- TRITAN Insert Ball Brng, CSB, 1in dia, 3147.33 lb. (CSB205-16)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD (342B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 25.35 in OD (2502B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK34X1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD (5V4652)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- Zoro Select Pulleys & Sheaves