Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD
Mfr # 582B
Zoro # G3213962
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.15 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 582B
- Zoro # G3213962
- UPC # 698672021463
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.15 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
4L, A, or AX Belt Pitch Dia. | 5.4 in |
5L, B, or BX Belt Pitch Dia. | 5.8 in |
Pitch Diameter | 5.4 in (4L, A), 5.8 in (5L, B) |
BX Pitch Diameter | 5.8 in |
AX Pitch Diameter | 5.4 in |
Outside Diameter | 6.15 in |
Face Diameter | 6.15 in |
Length through Bore | 1 5/16 in |
Overall Width | 1 3/4 in |
4L Pitch Diameter | 5.4 in |
A Pitch Diameter | 5.4 in |
Maximum Bore Diameter | 1 15/16 in |
B Pitch Diameter | 5.8 in |
5L Pitch Diameter | 5.8 in |
Face Width | 1.75 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter for V-Belt Section | 4L: 5.65 in / 5L: 6.213 in / A: 5.65 in / B: 6.213 in |
For Bushing Size | SDS |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.4 in, 5L Pitch Diameter 5.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.4 in, B Pitch Diameter 5.8 in, AX Pitch Diameter 5.4 in, BX Pitch Diameter 5.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Union Tee, 1/2" OD Branch, 1/4" OD Stem (6540 08-08-04)
- AIGNEP USA Elbow Mender, Composite, 1/2" Tube, 250 psi (85130-08)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-10)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-41)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 7.40" OD (702C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.95" OD (664B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.90" OD (3V692)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75 in OD (2BK50118)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK50118)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.75 inch OD (2BK190H)
- Zoro Select V-Belt Pulleys