Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD
Mfr # 562B
Zoro # G3132175
original price:
$72.30
15% off
new price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 5.95 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 562B
- Zoro # G3132175
- UPC # 698672021340
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 5.95 in |
4L, A, or AX Belt Pitch Dia. | 5.2 in |
5L, B, or BX Belt Pitch Dia. | 5.6 in |
BX Pitch Diameter | 5.6 in |
Outside Diameter | 5.95 in |
Pitch Diameter | 5.2 in (4L, A), 5.6 in (5L, B) |
For Bushing Size | SDS |
Overall Width | 1 3/4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 5.2 in |
Length through Bore | 1 5/16 in |
5L Pitch Diameter | 5.6 in |
AX Pitch Diameter | 5.2 in |
4L Pitch Diameter | 5.2 in |
Face Diameter | 5.95 in |
Maximum Bore Diameter | 1 15/16 in |
Pitch Diameter for V-Belt Section | 4L: 5.45 in / 5L: 6.013 in / A: 5.45 in / B: 6.013 in |
Face Width | 1.75 in |
B Pitch Diameter | 5.6 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, AX Pitch Diameter 5.2 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- NTN Pillow Block Bearing, Ball, 1" Bore (ARP-1)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213ZZ)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK50X1/2)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4034)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK271)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (AK54X1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3 inch OD (1B34SH)
- Zoro Select Pulleys & Sheaves