Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD
Mfr # 5V592
Zoro # G3725863
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.9 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V592
- Zoro # G3725863
- UPC # 698672063432
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.9 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5V or 5VX Belt Pitch Dia. | 5.90 in |
Maximum Bore Diameter | 1 15/16 in |
For Bushing Size | SDS |
Face Diameter | 5.9 in |
Overall Width | 1 11/16 in |
Length through Bore | 1 5/16 in |
5V Pitch Diameter | 5.9 in |
For Belt Trade Size | 5V, 5VX |
Outside Diameter | 5.9 in |
Pitch Diameter | 5.9 in (5V) |
5VX Pitch Diameter | 5.9 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter for V-Belt Section | 5V: 5.9 in |
Face Width | 1.69 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.9 in, 5VX Pitch Diameter 5.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat 5 Hole Nozzle, PK4 (51842)
- REELCRAFT Reel, Hose (EA32112 M12D)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 3-Way Spring Center/3-way Spring Center/PB (HV233AAG2ED0)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3212)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD (3V3.353)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK62X1/2)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90" OD (1054C)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V68 (1B5V68)
- Zoro Select V-Belt Pulleys