Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.20 in OD
Mfr # 5V522
Zoro # G3613005
original price:
$94.27
33% off
new price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.2 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V522
- Zoro # G3613005
- UPC # 698672063173
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.2 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5V or 5VX Belt Pitch Dia. | 5.20 in |
5VX Pitch Diameter | 5.2 in |
Maximum Bore Diameter | 1 15/16 in |
Face Diameter | 5.2 in |
Pitch Diameter | 5.2 in (5V) |
5V Pitch Diameter | 5.2 in |
Overall Width | 1 11/16 in |
Outside Diameter | 5.2 in |
Pitch Diameter for V-Belt Section | 5V: 5.2 in |
Face Width | 1.69 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | 5V, 5VX |
Length through Bore | 1 5/16 in |
For Bushing Size | SDS |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.2 in, 5VX Pitch Diameter 5.2 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK7)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2558)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.75 in OD (BK120)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20 in OD (5V1325)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 11.80" OD (5V1186)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 9.40" OD (902C)
- CHICAGO DIE CASTING PULLEY 2-1/4X3/4"" (225A7)
- Zoro Select Pulleys & Sheaves