Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.95 in OD
Mfr # 462B
Zoro # G2997251
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 462B
- Zoro # G2997251
- UPC # 698672020749
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 4.6 in |
4L, A, or AX Belt Pitch Dia. | 4.2 in |
5L Pitch Diameter | 4.6 in |
Outside Diameter | 4.95 in |
Face Width | 1.75 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 4.2 in |
Length through Bore | 1 5/16 in |
Face Diameter | 4.95 in |
BX Pitch Diameter | 4.6 in |
Maximum Bore Diameter | 1 15/16 in |
Overall Width | 1 3/4 in |
Pitch Diameter for V-Belt Section | 4L: 4.45 in / 5L: 5.013 in / A: 4.45 in / B: 5.013 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 4.2 in (4L, A), 4.6 in (5L, B) |
For Bushing Size | SDS |
A Pitch Diameter | 4.2 in |
B Pitch Diameter | 4.6 in |
4L Pitch Diameter | 4.2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter 4.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, B Pitch Diameter 4.6 in, AX Pitch Diameter 4.2 in, BX Pitch Diameter 4.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- ZORO SELECT FHP Sheave, AK109 x 1 (AK1091)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2858)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.35" OD (504B)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP75X 1 3/8 (1VP75X 1 3/8)
- Zoro Select Pulleys & Sheaves