Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD
Mfr # 5V4652
Zoro # G3706866
original price:
$96.81
20% off
new price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.65 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V4652
- Zoro # G3706866
- UPC # 698672062923
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.65 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5V or 5VX Belt Pitch Dia. | 4.65 in |
Overall Width | 1 7/8 in |
Face Width | 1.69 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 15/16 in |
Outside Diameter | 4.65 in |
For Belt Trade Size | 5V, 5VX |
5V Pitch Diameter | 4.65 in |
Pitch Diameter for V-Belt Section | 5V: 4.65 in |
5VX Pitch Diameter | 4.65 in |
Face Diameter | 4.65 in |
Length through Bore | 1 5/16 in |
For Bushing Size | SDS |
Pitch Diameter | 4.65 in (5V) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.65 in, 5VX Pitch Diameter 4.65 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116036-13)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.00 in OD (5V903)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK47X5/8)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK55X1-1/8)
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- CHICAGO DIE CASTING PULLEY 8X1/2"" (800A5)
- Zoro Select Pulleys & Sheaves