Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.95" OD
Mfr # 861B
Zoro # G2980047
original price:
$62.09
9% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 8.95 in
- Number of Grooves 1
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 861B
- Zoro # G2980047
- UPC # 698672022538
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 8.95 in |
5L, B, or BX Belt Pitch Dia. | 8.6 in |
4L, A, or AX Belt Pitch Dia. | 8.2 in |
AX Pitch Diameter | 8.2 in |
Maximum Bore Diameter | 1 15/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 8.2 in |
Outside Diameter | 8.95 in |
Length through Bore | 1 5/16 in |
Face Width | 1 in |
B Pitch Diameter | 8.6 in |
For Bushing Size | SDS |
BX Pitch Diameter | 8.6 in |
Overall Width | 1 1/2 in |
Pitch Diameter | 8.2 in (4L, A), 8.6 in (5L, B) |
4L Pitch Diameter | 8.2 in |
Minimum Bore Diameter | 1/2 in |
Face Diameter | 8.95 in |
5L Pitch Diameter | 8.6 in |
Pitch Diameter for V-Belt Section | 4L: 8.45 in / 5L: 9.013 in / A: 8.45 in / B: 9.013 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.2 in, 5L Pitch Diameter 8.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.2 in, B Pitch Diameter 8.6 in, AX Pitch Diameter 8.2 in, BX Pitch Diameter 8.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/4" (Q1-1-1/4)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3412)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK100X1-1/4)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (2AK34 X 1 1/8)
- Zoro Select V-Belt Pulleys