Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.35 in OD
Mfr # 801B
Zoro # G2839286
original price:
$53.99
10% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.35 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 1
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801B
- Zoro # G2839286
- UPC # 698672022415
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.35 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
4L, A, or AX Belt Pitch Dia. | 7.6 in |
5L, B, or BX Belt Pitch Dia. | 8 in |
Length through Bore | 1 5/16 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 8.35 in |
Overall Width | 1 1/2 in |
Face Width | 1 in |
Pitch Diameter for V-Belt Section | 4L: 7.85 in / 5L: 8.413 in / A: 7.85 in / B: 8.413 in |
Maximum Bore Diameter | 1 15/16 in |
B Pitch Diameter | 8 in |
For Bushing Size | SDS |
4L Pitch Diameter | 7.6 in |
5L Pitch Diameter | 8 in |
Pitch Diameter | 7.6 in (4L, A), 8 in (5L, B) |
Face Diameter | 8.35 in |
AX Pitch Diameter | 7.6 in |
A Pitch Diameter | 7.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
BX Pitch Diameter | 8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.6 in, 5L Pitch Diameter 8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.6 in, B Pitch Diameter 8 in, AX Pitch Diameter 7.6 in, BX Pitch Diameter 8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- 3M Rotor 30349, 1 bag/pk (30349)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9478)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- ZORO SELECT FHP Sheave, AK84-QT (AK84)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD (AK791)
- ZORO SELECT FHP Sheave, 2AK124-QT (2AK124)
- Zoro Select V-Belt Pulleys