Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.15 in OD
Mfr # 581B
Zoro # G3635511
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 6.15 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 581B
- Zoro # G3635511
- UPC # 698672021456
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 6.15 in |
4L, A, or AX Belt Pitch Dia. | 5.4 in |
5L, B, or BX Belt Pitch Dia. | 5.8 in |
For Bushing Size | SDS |
Face Width | 0.88 in |
4L Pitch Diameter | 5.4 in |
AX Pitch Diameter | 5.4 in |
5L Pitch Diameter | 5.8 in |
Face Diameter | 6.15 in |
Outside Diameter | 6.15 in |
Length through Bore | 1 5/16 in |
Overall Width | 1 3/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 5.4 in (4L, A), 5.8 in (5L, B) |
Maximum Bore Diameter | 1 15/16 in |
B Pitch Diameter | 5.8 in |
BX Pitch Diameter | 5.8 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter for V-Belt Section | 4L: 5.65 in / 5L: 6.213 in / A: 5.65 in / B: 6.213 in |
A Pitch Diameter | 5.4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.4 in, 5L Pitch Diameter 5.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.4 in, B Pitch Diameter 5.8 in, AX Pitch Diameter 5.4 in, BX Pitch Diameter 5.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- TITAN PRO Motor Dual Run Cap, 55/7.5 MFD, 370-440V (TRCFD5575)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC5)
- HYDROMAXX 2"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200300)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (3V3.352)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.40" OD (1403C)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.20 in OD (5V522)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD (1602B)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- Zoro Select Pulleys & Sheaves