Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.55" OD
Mfr # 521B
Zoro # G3715652
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.55 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 521B
- Zoro # G3715652
- UPC # 698672021098
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.55 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 5.2 in |
4L, A, or AX Belt Pitch Dia. | 4.8 in |
AX Pitch Diameter | 4.8 in |
Minimum Bore Diameter | 1/2 in |
BX Pitch Diameter | 5.2 in |
5L Pitch Diameter | 5.2 in |
Face Diameter | 5.55 in |
For Bushing Size | SDS |
Pitch Diameter | 4.8 in (4L, A), 5.2 in (5L, B) |
B Pitch Diameter | 5.2 in |
Pitch Diameter for V-Belt Section | 4L: 5.05 in / 5L: 5.613 in / A: 5.05 in / B: 5.613 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 5.55 in |
Face Width | 0.88 in |
Overall Width | 1 3/16 in |
Length through Bore | 1 5/16 in |
4L Pitch Diameter | 4.8 in |
Maximum Bore Diameter | 1 15/16 in |
A Pitch Diameter | 4.8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.8 in, 5L Pitch Diameter 5.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.8 in, B Pitch Diameter 5.2 in, AX Pitch Diameter 4.8 in, BX Pitch Diameter 5.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2734)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2834)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK39X3/4 (2AK39X3/4)
- Zoro Select V-Belt Pulleys