Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 8.75 in OD
Mfr # 2BK90
Zoro # G3339427
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 8.75 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2BK90
- Zoro # G3339427
- UPC # 698672201018
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 8.75 in |
4L, A, or AX Belt Pitch Dia. | 8 in |
5L, B, or BX Belt Pitch Dia. | 8.4 in |
Face Width | 1.75 in |
Face Diameter | 8.75 in |
Pitch Diameter for V-Belt Section | 4L: 8.38 in / 5L: 8.813 in / A: 8.38 in / B: 8.813 in |
Maximum Bore Diameter | 1 1/2 in |
For Bushing Size | H, QT |
BX Pitch Diameter | 8.4 in |
Overall Width | 1 3/4 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 8.75 in |
A Pitch Diameter | 8 in |
4L Pitch Diameter | 8 in |
AX Pitch Diameter | 8 in |
B Pitch Diameter | 8.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
5L Pitch Diameter | 8.4 in |
Pitch Diameter | 8 in (4L, A), 8.4 in (5L, B) |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter 8.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, B Pitch Diameter 8.4 in, AX Pitch Diameter 8 in, BX Pitch Diameter 8.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- GATES Hi-Power II Belts, A61 (A61)
- SPEEDAIRE Repair Kits (22XJ89)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.30" OD (3V532)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.25 inch OD (2AK44x7/8)
- Zoro Select V-Belt Pulleys